Fantech

Attic Fan Thermostat, Close on Rise, SPST (Discontinued)


This Product is Discontinued
Shop for all Line Voltage Thermostats

Key Features

  • Switch Action Close on Rise
  • Sensor Type Bi-Metallic Spring
  • Differential 15 Degrees F
  • Display Type Analog
  • Thermostat Control Range 80 Degrees to 130 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Attic Fan Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 80 Degrees to 130 Degrees F, Thermostat Voltage 115V AC, Full Load Amps @ 120VAC 10 A, Thermostat Heating/Cooling Cooling, Switch Action Close on Rise, Number of Switches 1, Differential 15 Degrees F, Sensor Type Bi-Metallic Spring, Color White, Enclosure Type Single Gang Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products