Shop All Kids Chairs
Fantasy Furniture
Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman
Mfr # CR38
Zoro # G603916941
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Table and Chair Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantasy Furniture
- MFR # CR38
- Zoro # G603916941
- UPC # 878032002855
- Country of Origin Mexico
- Category Kids Chairs
Details
Style | Table and Chair Set |
Description
The Roundy Microsuede chair and ottoman set has being designed to enhance the beauty of any room being at the same time comfortable and durable. The Roundy chair set have a strong wood frame, covered with high density foam to maximize comfort. This Chair set is handmade just like an adult piece of furniture with wooden legs. The Beautiful Microsuede fabric is easy to clean and durable. Add a Roundy Chair set to any room to create a special place for reading, watching TV or just Relaxing. Your kids will love it! Dimensions (inches):
Length:17
Height:18
Width:24
Weight (pounds): 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- LUXOR Adjustable-Height Stackable Classroom Stool with Wheels and Storage (MBS-STOOL-2)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Sky Blue Seat (9012)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- Fantasy Furniture Seating