Shop All Kitchen Cleaners
Fantastik
SC Johnson 315531 Max 20 oz. Oven and Grill Aerosol Cleaner
Mfr # 999315531
Zoro # G611634172
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik
- MFR # 999315531
- Zoro # G611634172
- Country of Origin China
- Category Kitchen Cleaners
Description
Keep your oven and grill sparkling clean with this SC Johnson 315531 fantastik MAX 20 oz. oven and grill aerosol cleaner! This powerful cleaner boasts the strength and versatility needed for food service and commercial applications. Specially formulated to cut through grease grime and even carbon deposits this oven and grill cleaner is ideal for deep cleaning in your kitchen and grill areas. The heavy duty formula is safe for use on a variety of oven and grill surfaces including stainless steel porcelain ceramic and glass. This cleaner comes in an easy-to-use 20 oz. aerosol allowing for quick sweeping application with an extended clinging contact time. This heavy duty caustic cleaner is easy to use as it quickly cuts through grease grime and oil to leave surfaces looking and smelling great. Boasting a clean scent this aerosol oven and grill cleaner is sure to make even the unfavorable cooking equipment shine.Proper safety apparel and gloves should be worn when using this product and the pilot light or electrical connection should be turned off prior to using this product. It is also not compatible with self-cleaning or continuous cleaning ovens. Avoid using this product on or near switches receptacle thermostats heating elements and light bulbs. This product should not be used on painted or varnished surfaces clothing floor tile linoleum plastics chrome copper aluminum copper-toned surfaces cast iron or other surfaces that may be affected by caustics.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Degreaser, 5 Gal Pail, Liquid, Colorless (S75705000)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood (1TZA9)
- MIRACLE BRANDS Sense & Dispense Fresh Scent Touchless Hand Sanitizer Dispenser Gel 16 oz (3072)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ELECTROLUX 0S2282 Extra Strong Detergent (HP0S2282)
- GROEN Delimer/Descaler, 1 Gal , (114800)
- MIROIL Liquid, Fryer 1L, Antioxp K3 (LF301)
- ALLPOINTS Carbon Remover , Carbonoff, Pt (1431092)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- HTH Spa Liquid Defoamer 16 oz (86116)
- Fantastik Kitchen Cleaners