Shop All All Purpose Cleaners
Fantastik Max
Cleaners & Detergents, 32 oz Spray Bottle, Pleasant, 8 PK
Mfr # 323563
Zoro # G805736842
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz
- Fragrance Pleasant
- Standards NSF
- Primary Chemical Benzyl Alcohol; Sodium C14-17 Alkyl Sec Sulfonate; Diisopropanolamine; Ethyleneglycol Monohexylether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantastik Max
- MFR # 323563
- Zoro # G805736842
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Pleasant |
Item | Cleaners & Detergents |
Standards | NSF |
Primary Chemical | Benzyl Alcohol; Sodium C14-17 Alkyl Sec Sulfonate; Diisopropanolamine; Ethyleneglycol Monohexylether |
Chemicals For Use On Surface | Chrome; Concrete; Fiberglass; Formica, Glazed Ceramic; Porcelain Enamel; Sealed Granite; Stainless Steel |
For Use On | Chrome; Concrete; Fiberglass; Formica, Glazed Ceramic; Porcelain Enamel; Sealed Granite; Stainless Steel |
Net Weight | 19 lbs |
Cleaner Container Type | Spray Bottle |
Physical Form | Liquid |
Degreaser Application | Adhesive Stickers; Crayons; Grease; Heel Marks; Ink; Permanent Marker |
Contains | 32 oz |
Application | All-Purpose |
Description
Fantastik MAX Power Cleaner is one of the most powerful fantastik products at fighting grease. High-powered performing formula is non-corrosive and when used as directed on label, will not harm the following surfaces made of chrome, concrete, countertops, fiberglass, formica, glazed ceramic, painted metal, porcelain enamel, stainless steel and sealed granite. Great for use in automotive, hospitality, institutional, industrial, office and retail applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Mop/Broom Holder w/ Hooks, Stainless, 36in, 3 Hooks/4 Prongs - (B224x36)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- VACMASTER 5 gal. Wall Mount Wet/Dry Vac (VWMB508 0101)
- FINISH Jet-Dry Rinse Agent, 16oz Bottle (51700-78826)
- FANTASTIK MAX Cleaners & Detergents, 32 oz Spray Bottle, Pleasant (00054600000380)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- SEVENTH GENERATION 7th GenPro 44752CT, DISINFECTING KITCHEN CLEANER, LEMONGRASS CITRUS, 1 GAL BOTTLE (SEV44752CT)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- KAMPEL 12 Seamfil Standard Color Kit (KA136938)
- 303 PRODUCTS Multi Purpose Cleaner- 32 Oz. (T93-30313)
- Fantastik Max All Purpose Cleaners