Shop All All Purpose Cleaners
Fantastik Max
Cleaners & Detergents, 32 oz Spray Bottle, Pleasant
Mfr # 00054600000380
Zoro # G305736762
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz
- Fragrance Pleasant
- Standards NSF
- Primary Chemical Benzyl Alcohol; Sodium C14-17 Alkyl Sec Sulfonate; Diisopropanolamine; Ethyleneglycol Monohexylether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik Max
- MFR # 00054600000380
- Zoro # G305736762
- UPC # 54600000380
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Pleasant |
Item | Cleaners & Detergents |
Standards | NSF |
Primary Chemical | Benzyl Alcohol; Sodium C14-17 Alkyl Sec Sulfonate; Diisopropanolamine; Ethyleneglycol Monohexylether |
Chemicals For Use On Surface | Chrome; Concrete; Fiberglass; Formica, Glazed Ceramic; Porcelain Enamel; Sealed Granite; Stainless Steel |
Physical Form | Liquid |
For Use On | Chrome; Concrete; Fiberglass; Formica, Glazed Ceramic; Porcelain Enamel; Sealed Granite; Stainless Steel |
Degreaser Application | Adhesive Stickers; Crayons; Grease; Heel Marks; Ink; Permanent Marker |
Net Weight | 2.38 lbs |
Application | All-Purpose |
Cleaner Container Type | Spray Bottle |
Contains | 32 oz |
Description
Fantastik MAX Power Cleaner is one of the most powerful fantastik products at fighting grease. High-powered performing formula is non-corrosive and when used as directed on label, will not harm the following surfaces made of chrome, concrete, countertops, fiberglass, formica, glazed ceramic, painted metal, porcelain enamel, stainless steel and sealed granite. Great for use in automotive, hospitality, institutional, industrial, office and retail applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Original, 9 PK (CLO31221CT)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 8 PK (19200-99608)
- FANTASTIK MAX Cleaners & Detergents, 32 oz Spray Bottle, Pleasant, 8 PK (323563)
- AQUA CHEMPACS All-Purpose Heavy Duty Cleaner Kit (4-0981)
- MEGUIARS Water Spot Remover (MGL-A3714)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 1 Gallon (S-128-04)
- MEGUIARS Bug/Tar Remvr 15Oz (G180515)
- SC JOHNSON Multisurface Cleaner, Trigger, PH Balanced, FreshCitrus, WE, 6PK (SJN336283CT)
- Fantastik Max All Purpose Cleaners