Shop All Disinfectants and Sanitizers
This Product is Discontinued
Fantastik
Disinfectant and Degreaser, 128 oz. Jug, Unscented, 4 PK (Discontinued)
Mfr # 311930
Zoro # G8520532
This Product is Discontinued
Key Features
- Container Type Jug
- Size 128 oz.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik
- MFR # 311930
- Zoro # G8520532
- UPC # 10054600000332
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Cleaner Container Size | 128 oz. |
Container Size | 128 oz |
Details
Container Type | Jug |
Fragrance | Unscented |
Item | Disinfectant and Degreaser |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Disinfectants and Sanitizers |
Recommended Dilution | 1:1 |
Net Weight | 128 oz |
Cleaner Container Type | Jug |
Item - Disinfectants and Sanitizers | Disinfectant and Degreaser |
Standards | EPA |
Wet Contact Time | 5 min |
Cleaner Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registered | Yes |
Rinse Required | Yes |
Targeted Pathogens | E-coli; H1N1; Herpes; Rotavirus; Salmonella |
NSF Rating | D1 |
EPA Registration Number | 89900-3 |
Product Series | Fantastik(R) |
Description
Disinfectant Degreaser, Primary Chemical None, Container Type Bottle, Container Size 128 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens E-coli; H1N1; Herpes; Rotavirus; Salmonella, Product Series Fantastik(R), Rinse Required Yes, NSF Rating D1, EPA Registered Yes, EPA Registration Number 89900-3, Net Weight 128 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.