Shop All Kitchen Cleaners
Fantastik
Complete Oven Care, 32 oz, Foam, Purple, PK8
Mfr # 323562
Zoro # G210993793
product price: $65.89
/pk 8, $8.24/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Primary Chemical Benzyl Alcohol, Diisopropanolamine, Ethyleneglycol Monohexylether, Sodium C14-17 Alkyl Sec Sulfonate
- Standards Kosher, NSF
- Cleaner Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik
- MFR # 323562
- Zoro # G210993793
- UPC # 10054600000356
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Container Size | 32 oz |
Details
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Primary Chemical | Benzyl Alcohol, Diisopropanolamine, Ethyleneglycol Monohexylether, Sodium C14-17 Alkyl Sec Sulfonate |
Standards | Kosher, NSF |
Cleaner Form | Foam |
Item | Grill and Oven Cleaner |
Container Type | Trigger Spray Bottle |
Color | Purple |
pH Level | 11 |
NSF Rating | A8 |
Biodegradable | Yes |
Product Label | Grill Cleaner/Oven Cleaner |
Surfaces for Use On | Broilers, Fryers, Griddles, Grills, Pots and Pans, Splash Panels, Surrounding Surfaces, Ventilating Hoods |
pH Value | Alkaline |
Description
Grill and Oven Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Foam, Fragrance Pleasant, Product Label Grill Cleaner/Oven Cleaner, Ready to Use/Concentrated Ready to Use, Standards Kosher, NSF, Biodegradable Yes, Color Purple, NSF Rating A8, Primary Chemical Benzyl Alcohol, Diisopropanolamine, Ethyleneglycol Monohexylether, Sodium C14-17 Alkyl Sec Sulfonate, Product Series Fantastik(R) Max, Properties Biodegradable, Recommended Dilution Ready to Use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt Reticulated Sponge, Left Hand, OSFM (PL-MS-KMRS-1-LHGL)
- SCOTT Control Multifold Paper Towels, 1 Ply, 90 Sheets, 11.6", White, 2160 PK (04442)
- TOUGH GUY 36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon (22VA14)
- WEBSTER 60 gal Trash Can Liners, XL, 1.70 mil (43 Micron), Gray, 50 PK (WBIPLA6070)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- ALLPOINTS Leak Lock , 4 Oz. Brush Top Jar (851304)
- BETCO Oven Fryer Grill Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (10010400)
- ALLPOINTS Cleaner, Drain & Trap , 1/2 Gal (1431136)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ALLPOINTS Lubri-Film Plus 4Oz. (851151)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- Fantastik Kitchen Cleaners