Shop All All Purpose Cleaners
Fantastik
Cleaners & Detergents, 32 oz Herbal, 8 PK
Mfr # 10054600000325
Zoro # G7765636
product price: $35.15
/pk 8, $4.39/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Herbal
- Standards EPA Reg. No. 89900-3; EPA List N; Kosher Certified; NSF D1
- Primary Chemical Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
- Chemicals For Use On Surface Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik
- MFR # 10054600000325
- Zoro # G7765636
- UPC # 10054600000325
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Herbal |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 89900-3; EPA List N; Kosher Certified; NSF D1 |
Primary Chemical | Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26% |
Chemicals For Use On Surface | Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile |
For Use On | Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film; Soap Scum |
Physical Form | Liquid |
Application | Disinfectant Cleaner |
Removes | Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film; Soap Scum |
Cleaner Container Type | Spray Bottle |
Net Weight | 19.1 lbs |
Description
Fantastik® Multi-Surface Disinfectant Degreaser, Herbal, 32 oz Spray Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 7/8 in Sweep Face Lobby Broom, Synthetic, Black (FG637400BLA)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant, 4 PK (311930)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 1 gal (03174)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- IMPACT PRODUCTS Blue Microfiber Cleaning Cloth, 16" W x 16" L Bag, 216 PK (IMPLFK100CT)
- Fantastik All Purpose Cleaners