Shop All All Purpose Cleaners
Fantastik
Cleaners & Detergents, 32 oz Herbal
Mfr # 0005400000328
Zoro # G7765645
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Herbal
- Standards EPA Reg. No. 89900-3; EPA List N; Kosher Certified; NSF D1
- Primary Chemical Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
- Chemicals For Use On Surface Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantastik
- MFR # 0005400000328
- Zoro # G7765645
- UPC # 54600000328
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Herbal |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 89900-3; EPA List N; Kosher Certified; NSF D1 |
Primary Chemical | Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26% |
Chemicals For Use On Surface | Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile |
Application | Disinfectant Cleaner |
Net Weight | 2.38 lbs |
Removes | Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film; Soap Scum |
Cleaner Container Type | Spray Bottle |
For Use On | Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film; Soap Scum |
Physical Form | Liquid |
Description
SC Johnson Professional Fantastik Multi-Surface Disinfectant Degreaser cleans and fights tough grease and grime. This all-purpose cleaner kills 99.9% of bacteria as it cleans and kills the Flu virus, E.coli and Salmonella. Plus, it cuts through tough grease and grime on just about any surface.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W210)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant, 4 PK (311930)
- FANTASTIK All-purpose Cleaner with Bleach, 32 fl oz (1 quart) Fresh Clean, 8 PK (SJN308685CT)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant (311930EA)
- FANTASTIK Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (306388)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- MR. CLEAN Mr. Clean Clean Freak Original Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079128)
- Fantastik All Purpose Cleaners