Shop All All Purpose Cleaners
Fantastik
All-Purpose Disinfectant Spray, 32 fl oz (1 quart) Fresh, 8 PK
Mfr # SJN306387CT
Zoro # G602501834
product price: $43.65
/pk 8, $5.46/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Fresh
- Color Green
- Application Multipurpose
- Type All Purpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantastik
- MFR # SJN306387CT
- Zoro # G602501834
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Fresh |
Color | Green |
Item | All-Purpose Disinfectant Spray |
Application | Multipurpose |
Type | All Purpose Cleaner |
Cleaner Form | Spray |
Effective to Remove | Bacteria Remover; Grease Remover; Grime Remover; Residue Remover; Smear Remover |
Description
When used as directed, this all-purpose cleaner kills 99.9 percent of viruses and bacteria as it cleans. It powers through tough grease and grime without leaving a smeary residue. Plus it deodorizes and leaves a fresh smell. Read the label before use. Use only as directed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- GUARDAIR Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W (MV2000F2)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (71504/29604)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- FANTASTIK Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (306388)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- FANTASTIK All-purpose Cleaner with Bleach, 32 fl oz (1 quart) Fresh Clean, 8 PK (SJN308685CT)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 1 gal (03174)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- FANTASTIK Fantastik Cleaner 32Oz (71629)
- TECHSPRAY 1 gal Jug Isopropyl Alcohol, 99.8% Concentration (1610-G4)
- Fantastik All Purpose Cleaners