Shop All All Purpose Cleaners
Fantastik
All-purpose Cleaner with Bleach, 32 fl oz (1 quart) Fresh Clean, 8 PK
Mfr # SJN308685CT
Zoro # G704653776
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Fresh Clean
- Color Clear
- Type Multipurpose Cleaner
- Features Anti-bacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantastik
- MFR # SJN308685CT
- Zoro # G704653776
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Fresh Clean |
Color | Clear |
Item | All-purpose Cleaner with Bleach |
Type | Multipurpose Cleaner |
Features | Anti-bacterial |
Effective to Remove | Coffee Remover; Wine Remover; Ketchup Remover; Greasy Soil Remover; Soap Scum Remover; Mildew Remover; Mold Remover; Odor Remover; Stain Remover |
Application | Multipurpose |
Cleaner Form | Spray |
Description
This all-purpose cleaner fights tough stains with the power of bleach. Use throughout kitchens and bathrooms to help remove food stains, greasy soil, soap scum and mold/mildew stains. Plus, it leaves a fresh, clean scent. Read the label before use. Use only as directed. Trigger-spray bottle makes it easy to dispense.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- WHIZZER Cleaner and Disinfectant, 1 gal. Bottle, Unscented, Clear (230201)
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant (311930EA)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 1 gal (03174)
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant, 4 PK (311930)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- LYSOL Cleaners & Detergents, 144 oz Bottle, Sparkling Lemon & Sunflower Essence (36241-77617)
- Fantastik All Purpose Cleaners