Shop All Mailer Envelopes
Fantapak
Ready to Ship Ecommerce Shipping, PK500, Width: 13
Mfr # FLRS13X17
Zoro # G7655576
product price: $42.99
/pk 500, $0.09/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 17
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantapak
- MFR # FLRS13X17
- Zoro # G7655576
- UPC # 842999032866
- Country of Origin Viet Nam
- Category Mailer Envelopes
Dimensions
Width | 13 |
Length | 17 |
Details
Item | Ready to Ship Ecommerce Shipping ,PK500 |
Material | LDPE |
Description
Ready to Ship Ecommerce Shipping ,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK1000, Width: 6 (FLRS6X9)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500, Material: PE (PM14.5X19)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK250 (PM19X24)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- BSC PREFERRED 8-1/2 x 14-1/2'' Bubble Lined Poly Mailers, 100PK (S-7778)
- Fantapak Mail Supplies