Shop All Mailer Envelopes
Fantapak
Ready to Ship Ecommerce Shipping, PK300
Mfr # FLRS22X24
Zoro # G7658875
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 24
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantapak
- MFR # FLRS22X24
- Zoro # G7658875
- UPC # 842999032880
- Country of Origin Viet Nam
- Category Mailer Envelopes
Dimensions
Width | 24 |
Length | 24 |
Details
Item | Ready to Ship Ecommerce Shipping ,PK300 |
Material | LDPE |
Description
Ready to Ship Ecommerce Shipping ,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAKEDRAKE Wedding Love Theme Cake Topper, Double Hearts Reflections-Monogram EACH cake topper decor (CD-DCP-38090-EACH)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500, Material: PE (PM14.5X19)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Material: PE (PM10X13)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 13 (FLRS13X17)
- TAPE LOGIC Tape Logic® "Airbill Envelope" Document Envelopes, 5 1/2" x 10", Red, 1000/Case (PL484)
- Fantapak Mail Supplies