Shop All Mailer Envelopes
Fantapak
Opaque White Poly Mailer Bag, 2.2, PK250
Mfr # PM19X24
Zoro # G7658087
product price: $62.59
/pk 250, $0.25/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Grey
- Width 19
- Length 24
- Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantapak
- MFR # PM19X24
- Zoro # G7658087
- UPC # 842999032828
- Country of Origin Viet Nam
- Category Mailer Envelopes
Dimensions
Width | 19 |
Length | 24 |
Details
Item | Opaque White Poly Mailer Bag, 2.2,PK250 |
Color | White/Grey |
Material | PE |
Description
Opaque White Poly Mailer Bag, 2.2,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- SAX True Flow Gloss Glaze, Mosaic Blue, 1 Pint (S2116X)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Material: PE (PM10X13)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500, Material: PE (PM14.5X19)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 13 (FLRS13X17)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK500, Width: 16 (FLRS16X16)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- PARTNERS BRAND Nylon Reinforced Mailers, #2, 8 3/4" x 12", Kraft, 1000/Case (B885)
- Fantapak Mail Supplies