Shop All Mailer Envelopes
Fantapak
Opaque White Poly Mailer Bag, 2., PK1000, Width: 9
Mfr # PM9X12
Zoro # G7655962
product price: $63.49
/pk 1000, $0.06/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Grey
- Width 9
- Length 12
- Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantapak
- MFR # PM9X12
- Zoro # G7655962
- UPC # 842999032781
- Country of Origin Viet Nam
- Category Mailer Envelopes
Dimensions
Width | 9 |
Length | 12 |
Details
Item | Opaque White Poly Mailer Bag, 2.,PK1000 |
Color | White/Grey |
Material | PE |
Description
Opaque White Poly Mailer Bag, 2.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta (106R04047)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- ZORO SELECT Paper Punch, 1-Hole, Blk, 6 Sheet (2WFT9)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK300 (FLRS22X24)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Material: PE (PM10X13)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK1000, Width: 6 (FLRS6X9)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK250 (PM19X24)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK1000, Width: 9 (FLRS9X14)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018417)
- Fantapak Mailing Tubes & Cartons