Shop All Shears, Pruners & Loppers
Fanno
13in Non-Tapered Saw Replacement Blade FI-13sB
Mfr # 15888
Zoro # G909016017
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.4
- Width 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanno
- MFR # 15888
- Zoro # G909016017
- UPC # 712121702014
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 14.4 |
Width | 2.3 |
Description
13in Fanno Non-Tapered Pole Saw & Hand Saw Replacement Blade. The Fanno name has long been a standard in the Arborist industry and this particular blade is very familiar to most professional arborists. This is a dual purpose blade, for pony or pole saw blades as well as a replacement blade for the Fanno FI1311 hand saw. All at a price to value ratio that makes sense to most arborist businesses. With 6 Teeth per inch, the three sided or tri-edged tooth has edges on both sides and across the top of the tooth. This style tooth cuts much faster than conventional two sided teeth. Impulse hardened using electrical impulses to create a very hard layer on the saw tooth edge. The advantage of impulse hardening is a much longer tooth life, the disadvantage is it cannot be sharpened. This saw blade is punched with two different mounts hole patterns to allow one blade to serve as a pole saw blade and at the same time a replacement blade for its respective hand saw. This inDualin mount allows tree service professional to order just one blade for both uses.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPEL Repel Propane Fogger (190397)
- FIMCO Sprayer Parts, Plastic (7772149)
- MTD Blade-20 W/Star (942-0640)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- FISKARS Pole Pruner Saw Blade (79336920)
- CORONA TOOLS Corona ComfortGEL 4-1/2 in. Stainless Steel Bypass Pruners (BP 3214D)
- FISKARS KNIFE HARVEST SS 13.63in. (340150-1001)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- SILKY SAWS Silky BIGBOY 2000 360mm XL Teeth (356-36)
- CORONA TOOLS Pruner, 1-3/4 in. L, Stainless Steel (AG 4930SS)
- GARDENWARE Pruner Long Reach Two-Handed (GA2691518)
- Fanno Shears, Pruners & Loppers