Shop All Trailer Hitches
Fanmats
NHL - Buffalo Sabres - 3-D Chrome Hitch Cover 3-3/8" x 4" - 15146
Mfr # 15146
Zoro # G105797499
product price: $44.25
/ea
$44.25
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
- Brand Fanmats
- MFR # 15146
- Zoro # G105797499
- UPC # 842989051464
- Country of Origin United States
- Category Trailer Hitches
Description
Nhl - buffalo sabres - 3-d chrome hitch cover 3-3/8" x 4" - 15146 keep your hitch clear of debris and let everyone see your favorite team with officially licensed hitch covers from fanmats. Fits all 2"/type iii hitches. Molded 3-d chrome logo and hitch cover are both made of real chrome metal. Attaches without use of tools and it's easy to take on and off. completely wraps your hitch to keep all debris out fits all 2 in. Class iii hitches for a secure installation made of chromed metal for a sleek design 3-d molded design to clearly outline the team logo attaches without use of tools for an easy on and off apply standard vehicle wax to keep hitch cover looking great for years to come
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
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- BLUE SEA SYSTEMS Blue Sea Systems 9012 L Solenoid - 12/24V DC 250A (9012)
- SEA-DOG Stainless Steel Round Louvered Vent - 5" (331425-1)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 24"W x 9"H x 48"L - 5" Deep Drawer (662980)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- FANMATS NBA - Los Angeles Lakers - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14969 (14969)
- FANMATS Florida State University - 3-D Chrome Hitch Cover 3-3/8" x 4" - 15085 (15085)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- C.E. SMITH Pkg Coupler Lift Handle (32420A)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60682 (60682)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45807)
- Fanmats Trailer Hitches