Shop All Decals, Magnets & Emblems
Fanmats
Fan Mats 22588 New Orleans Saints Emblem on Chrome Hitch Cover
Mfr # FAN-22588
Zoro # G503775549
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fanmats
- MFR # FAN-22588
- Zoro # G503775549
- UPC # 842281125887
- Country of Origin China
- Category Decals, Magnets & Emblems
Description
Features
- Completely wraps your hitch to keep all debris out
- Fits all 2 in. class iii hitches for a secure installation
- Made of chromed metal for a sleek design
- 3-d molded design to clearly outline the team logo
- Attaches without use of tools for an easy on and off
- Color: Chrome
- League: NFL
- Team: New Orleans Saints
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Clip Removal Pliers, W86556 (W86556)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRW1, NBR (13875)
- ASP ASP:GM pickup door lock set (ASP-DL1539)
- HELLA H3 Halogen White 100 Watt 24 Volt Single (H3 24V 100W)
- FANMATS Fanmats 4228111386 Philadelphia Eagles Premium Metal Chrome Auto Emblem (4228111386)
- R & R IMPORTS R & R Imports STC4-C-NTX20 ALUM 2pk North Texas 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-NTX20 ALUM 2pk)
- CAR DEALER DEPOT 9 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (111-3)
- SUNBURST SYSTEMS Decal We The People Flag 3 in x 4.5 in, 12-Pack PK (6214)
- SIGNMISSION Belgian Malinois Dog Decal, Dog Lover Decor Vinyl Sticker (D-24-Belgian Malinois)
- AFTERMARKET New Complete Yellow Decal Kit fits White / Oliver 88 Rowcrop (MAE30-0045)
- REFLEXITE Small Reflective Flag Decal (18376)
- Fanmats Decals, Magnets & Emblems