Shop All Ceiling Fans
Fanimation
Xeno Wet - 56 inch - Silver with Silver Blades and LED
Mfr # FP6729BSLW
Zoro # G804887934
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 3
- Downrod Length 4.5 in
- Blade Pitch 14°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FP6729BSLW
- Zoro # G804887934
- UPC # 840506085367
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 4.5 in |
Height | 14.54 in |
Length | 56 in |
Width | 56 in |
Details
Blade Material | Composite |
Number of Blades | 3 |
Blade Pitch | 14° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Motor Type | AC |
Air Flow (CFM) | 122 cfm |
Standards | UL/cUL |
Finish | Silver |
Blade Finish | Silver |
Includes | Cap, TR500, Light Kit |
High CFM | 6379 cfm |
Description
the sleek and modern xeno wet offers a powerful 3-speed motor with an integrated led light kit. this fan is made with state of the art anti-corrosive and weather resistant materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- BEST COMFORT 16 In. 3-Speed 42 In. to 50 In. H. Oscillating Pedestal Fan with Remote Control (FSD-40A)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59267)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50594)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- Fanimation Ceiling Fans