Shop All Ceiling Fans
Fanimation
Windpointe - 52 inch - Oil-Rubbed Bronze with Brown Narrow Oval Blades
Mfr # FP7500OBP4
Zoro # G704887997
original price:
$917.55
4% off
new price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 5
- Downrod Length 6 in
- Blade Pitch 18°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FP7500OBP4
- Zoro # G704887997
- UPC # 840506058668
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 6 in |
Height | 14.5 in |
Length | 52 in |
Width | 52 in |
Details
Blade Material | Composite |
Number of Blades | 5 |
Blade Pitch | 18° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Motor Type | AC |
Air Flow (CFM) | 90 cfm |
Standards | UL/cUL |
Blade Finish | Narrow Oval Brown Red Palm |
High CFM | 4345 cfm |
Finish | Oil-Rubbed Bronze |
Description
beautifully crafted with style and versatility in mind, the windpointe by fanimation will provide the right look for any room. All windpointe ceiling fans can accommodate a ceiling slope up to 30 degrees and operate on three forward and reverse speeds. The windpointe series includes a 6 downrod and can also be purchased with an optional close-to-ceiling kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- GOODMAN Auto Limit Switch, 115 Deg to 150 Deg F (B1370115)
- DAYTON Motor (22YH29)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- BRILLO 52 in. Nautilus Ceiling Fan White (BR2772334)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8332REMO 52 in. Mavyn Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8332REMO)
- Fanimation Ceiling Fans & Accessories