Shop All Ceiling Fans
Fanimation
Torch - 52 inch - Matte Greige
Mfr # FP8458GR
Zoro # G504888101
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 5
- Downrod Length 4.5 in
- Blade Pitch 12°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FP8458GR
- Zoro # G504888101
- UPC # 840506073173
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 4.5 in |
Length | 52 in |
Width | 52 in |
Height | 17.32 in |
Details
Blade Material | Composite |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Motor Type | AC |
Air Flow (CFM) | 92 cfm |
Standards | UL/cUL |
Includes | Cap, TR500U, Light Kit |
Blade Finish | Weathered Wood |
High CFM | 5242 cfm |
Finish | Matte Greige |
Description
this sleek fan will be the perfect fit for your contemporary room. torch by fanimation has a five blade design and is damp rated. coupled with the included 12 watt led uplight and 18 watt led downlight, torch is extremely versatile. available in black, brushed nickel, dark bronze, matte greige and matte white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 47" 120V 560W White (KCV1206-W)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- CHAMPION COOLER Aspen Pad, 27-1/2"x27-3/4", PK4 (310085-3)
- BLACKMAX Mechanical Manifold Gauge Set, 4 Valves (MV4H4P5EZ)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- HONEYWELL CEILING FANS Eamon, 52-in. Ceiling Fan with Lights & Remote Control, Black (51906-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- Fanimation Ceiling Fans & Accessories