Shop All Ceiling Fans
Fanimation
Torch - 52 inch - Black
Mfr # FP8458BL
Zoro # G304888028
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 5
- Downrod Length 4.5 in
- Blade Pitch 12°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FP8458BL
- Zoro # G304888028
- UPC # 840506073142
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 4.5 in |
Height | 17.32 in |
Length | 52 in |
Width | 52 in |
Details
Blade Material | Composite |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Motor Type | AC |
Air Flow (CFM) | 92 cfm |
Standards | UL/cUL |
Finish | Black |
High CFM | 5242 cfm |
Blade Finish | Black |
Includes | Cap, TR500U, Light Kit |
Description
this sleek fan will be the perfect fit for your contemporary room. torch by fanimation has a five blade design and is damp rated. coupled with the included 12 watt led uplight and 18 watt led downlight, torch is extremely versatile. available in black, brushed nickel, dark bronze, matte greige and matte white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Air King GF-01S, G-8105, -9-3/8 x 10-1/2 x 3/8 (A61247- 2 Pack)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- SUPER ANCHOR SAFETY 7" Butyl Flashing Strip (80 count) (2043-D)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- PROMINENCE HOME Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (50330-40)
- HUNTER Ceiling Fan Downrod, 24", Chestnut Brown (26331)
- Fanimation Ceiling Fans