Shop All Ceiling Fans
Fanimation
SculptAire - 52 inch - Black with LED Light
Mfr # FP8511BL
Zoro # G104887917
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 3
- Downrod Length 4.5 in
- Blade Pitch 13°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FP8511BL
- Zoro # G104887917
- UPC # 840506083820
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 4.5 in |
Height | 13.88 in |
Length | 52 in |
Width | 52 in |
Details
Blade Material | Composite |
Number of Blades | 3 |
Blade Pitch | 13° |
Reversible | Non Reversible |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Motor Type | AC |
Air Flow (CFM) | 80 cfm |
Standards | UL/cUL |
Blade Finish | Clear |
Includes | Cap, TR500, Light Kit |
Finish | Black |
High CFM | 4663 cfm |
Description
whether you choose black or chrome finish, the clear blades on sculptaire will keep you looking and feeling cool. this 52 inch fan has a 3 speed ac motor and comes with an 18 watt led light kit and cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504040025)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- HUNTER Extension Downrod, 48", White (26337)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- VAXCEL INTERNATIONAL Cyrus 42In. Ceiling Fan (F0003)
- Fanimation Ceiling Fans & Accessories