Shop All Ceiling Fans
Fanimation
Odyn - 84 inch - Matte Greige with Weathered Wood Blades and LED Light Kit
Mfr # FPD8159GRW
Zoro # G904888053
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 9
- Downrod Length 6 in
- Blade Pitch 12°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FPD8159GRW
- Zoro # G904888053
- UPC # 840506075122
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 6 in |
Height | 16.64 in |
Length | 84 in |
Width | 84 in |
Details
Blade Material | Composite |
Number of Blades | 9 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 16 |
Voltage | 120V/60 Hz |
Motor Type | DC |
Air Flow (CFM) | 232 cfm |
Standards | UL/cUL |
High CFM | 10236 cfm |
Finish | Matte Greige |
Blade Finish | Weathered Wood |
Includes | Cap, TR205D, Light Kit |
Description
the odyn, by fanimation, knows it's the boss whenever it enters a room. Its magnificence commands immediate attention and will surely dazzle onlookers. the odyn's dc motor allows this fan to consume up to 70% less energy. It comes in black, brushed nickel, matte greige and matte white finishes. The odyn has an 84 inch blade sweep and includes and 18 watt led.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Rack (240535101)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 7 (SBS-6107 EB)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- WESTINGHOUSE Contempra IV 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7232300)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Soft Brass/Matte Black (FR-W2404-60L-SB/MB)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52ESP5)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- Fanimation Ceiling Fans & Accessories