Shop All Ceiling Fans
Fanimation
Odyn - 84 inch - Dark Bronze with Dark Walnut Blades and LED Light Kit
Mfr # FPD8159DZW
Zoro # G904888039
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 9
- Downrod Length 6 in
- Blade Pitch 12°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fanimation
- MFR # FPD8159DZW
- Zoro # G904888039
- UPC # 840506075115
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 6 in |
Width | 84 in |
Height | 16.64 in |
Length | 84 in |
Details
Blade Material | Composite |
Number of Blades | 9 |
Blade Pitch | 12° |
Reversible | Non Reversible |
Number of Speeds | 16 |
Voltage | 120V/60 Hz |
Motor Type | DC |
Air Flow (CFM) | 232 cfm |
Standards | UL/cUL |
Finish | Dark Bronze |
Blade Finish | Dark Walnut |
Includes | Cap, TR205D, Light Kit |
High CFM | 10236 cfm |
Description
the odyn, by fanimation, knows it's the boss whenever it enters a room. Its magnificence commands immediate attention and will surely dazzle onlookers. the odyn's dc motor allows this fan to consume up to 70% less energy. It comes in black, brushed nickel, matte greige and matte white finishes. The odyn has an 84 inch blade sweep and includes and 18 watt led.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME SUPERVENT UNIVERSAL, VERTICAL RISER APPLICATIONS 1" NPT (PVU100)
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- TIE DOWN ENGINEERING Roof Ripper With Steel Handle/Rubber Gri (13831)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- PROMINENCE HOME Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (50330-40)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Bright White (51651-40)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- Fanimation Ceiling Fans