Shop All Ceiling Fans
Fanimation
Kute - 52 inch - Matte Greige with Weathered Wood Blades
Mfr # FPD8534GR
Zoro # G404887969
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Composite
- Number of Blades 3
- Downrod Length 4.5 in
- Blade Pitch 16°
- Reversible Non Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fanimation
- MFR # FPD8534GR
- Zoro # G404887969
- UPC # 840506098381
- Country of Origin China
- Category Ceiling Fans
Dimensions
Downrod Length | 4.5 in |
Length | 52 in |
Width | 52 in |
Height | 13.1 in |
Details
Blade Material | Composite |
Number of Blades | 3 |
Blade Pitch | 16° |
Reversible | Non Reversible |
Number of Speeds | 16 |
Voltage | 120V/60 Hz |
Motor Type | DC |
Air Flow (CFM) | 186 cfm |
Standards | UL/cUL |
Includes | Cap, TR205D |
High CFM | 6701 cfm |
Finish | Matte Greige |
Blade Finish | Weathered Wood |
Description
kute is an understatement when it comes to this fanimation ceiling fan. kute is available in a 44 or 52 inch sweep with multiple finish options. this ceiling fan is damp rated for use inside or out and includes a handheld remote control. the optional led light kit and smart home compatibility make this the perfect option for any home. fansync wifi receiver for smart home connectivity sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1392148 Door Strike (B1392148)
- DECOR GRATES Floor Register, 5.5 X 9.5, Antique Brass, Brass (SPH408-A)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- SUPCO Hot Surface Ignitor (SIG104)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- CANARM 60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase (664CP60DW10N)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51460-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Bronze (PRCF57550BZ)
- Fanimation Ceiling Fans & Accessories