Shop All Pet Toys
Fancy Feline
Small Super Braided Rope Squeaker Dumbbell Dog Toy; 8 in.
Mfr # FA510921
Zoro # G903793808
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA510921
- Zoro # G903793808
- UPC # 747216908576
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- With an extra-large squeaker, this rope toy will give your dog hours of fun
- Plus it still squeaks when punctured
- Squeak Rope dog toy
- Small Rope dog toy
- With an extra-large squeaker, this rope toy will give your dog hours of fun
- Plus it still squeaks when punctured
- Size: 8 in.
- 8" L x 2.5" W x 2.5" D
- Weight: 48 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Nut, Cap, Switch for Floor-Mounted Horn (17318G1)
- JACTO Jacto Sprayer Replacement Chamber Assembly (951053)
- HAWTHORNE Clay Pellt Hydroton 10L (HGC714112)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- NYLABONE Power Chew Femur Alternative Dog Chew To (NFR001P)
- RUFFINIT Dog Toy, S, Captain Jack Chicken, Rubber (80528-1)
- RUFFINIT Dog Toy, S, Tony Mohawk Chicken, Rubber (80535)
- PETEDGE Zanies Embroidered Berber Boy 8.5 In Red (ZW904 83)
- WARMIES STUFFED ANIMAL PANDA PLUSH (CPJ-PAN-1)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- Fancy Feline Pet Toys