Shop All Pet Toys
Fancy Feline
Scoochzilla Tough Burger Plush Toys; 6 in.
Mfr # FA504013
Zoro # G003793784
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA504013
- Zoro # G003793784
- UPC # 747216908323
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- Plush Toys Promote Playtime and Help to Reduce Boredom
- Durable dog toy
- Squeak dog toy
- Plush dog toy
- Scoochie Pet Products-Scoochzilla Tough Burger Dog Toy
- This Plush Toy Promotes Playtime And Helps Deduce Boredom With Dogs
- This Toy Also Squeaks
- Imported
- Size: 6 in.
- 6" L x 5.5" W x 2" D
- Weight: 23 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-500 (90156Y)
- DIXON Radiator Bibb (8013)
- VALTERRA Valterra A04-5094 Adjustable EZ Hose Carrier - 50" to 94", White (A04-5094)
- CLASSIC ACCESSORIES Portable Golf Cart Windshield, Khaki (40-001-012401-00)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- DIGGERS Dog Toy Fleece Bone (A08807)
- MULTIPET Duckworth Webster Assorted Duck Plush Dog Toy Medium (37701)
- SCHOOCHIE PET Small Super Braided Rope Squeaker Dumbbell Dog Toy 8 in (528)
- CHOMPERS Gladiator Tuff Dino Dog Toy - Assorted (CH433665)
- PET SAFE Petsafe Grip & Tug Dog Toy, Green, Gray & White (500529)
- WESTMINSTER PET PRODUCTS Westminster Pet Products 229357 Emoji Plush Dog Toy with Squeaker; Assorted Emoji Styles (229357)
- Fancy Feline Pet Toys