Shop All Pet Toys
Fancy Feline
Premium Stuffed Latex Late Night Burrito Toys; 7.5 in.
Mfr # FA1610348
Zoro # G303797758
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA1610348
- Zoro # G303797758
- UPC # 752516093938
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- Made with over 70% natural Biodegradable latex
- Polyfill stuffing provided extra durability and causes the toy to squeak when chewed and when let down
- No sharp edges
- Tear resistant
- Soft stretchy toys so they wont tear easily
- Size: 7.5 in.
- 7.5" L x 3" W x 2" D
- Weight: 37 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- PLANO Prolatch Xl Stowaway Utility Box (705001)
- BEDLAM Insecticide (17oz) (27911-T17)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- SCOOCHIE PET PRODUCTS 8 in Yummy Plush Ice Cream Bar (476)
- INTEX Multicolored Vinyl Inflatable Glossy Panel Beach Ball (59020EP)
- PET SAFE Petsafe Grip & Tug Dog Toy, Green, Gray & White (500529)
- MULTIPET Ruff Enuff Assorted Spike Balls TPR Dog Toy (51490)
- NYLABONE Pro Action Dental Chew Toy Large (NDD503P)
- IRONCAT Tuna with Catnip Pouch (IR307828)
- Fancy Feline Pet Toys