Shop All Pet Toys
Fancy Feline
Premium Stuffed Latex Angry Blue Fish Toy; 7.5 in.
Mfr # FA685243
Zoro # G303796386
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA685243
- Zoro # G303796386
- UPC # 747216908460
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- Made with over 70% natural Biodegradable latex
- Polyfill stuffing provided extra durability and causes the toy to squeak when chewed and when let down
- No sharp edges
- Tear resistant
- Soft stretchy toys so they wont tear easily
- Size: 7.5 in.
- 7.5" L x 4.5" W x 2.5" D
- Weight: 39 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED 40 lbs Supreme Wild Bird Feed Red Bag, Red (PR395922)
- BRIGGS & STRATTON Hose Connector (692317)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 32', Donut (69-202)
- STENS Muffler Deflector For John Deere Pt9009, Lg393761, Briggs & Stratton 795036, 393761 (110-148)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- STEEL DOG Northern Fish with Rope (ST307833)
- DUCKYWORLDYEOWWW Stinkies Catnip Stripes (812402000737)
- PET PALS Pet Pals ZW377 75 Zanies Embroidered Berber Bone 8 In Pink (ZW377 75)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Re (NPB102P)
- SCHOOCHIE PET Super Rope Gummer with Squeaker Dog Toy 11 in (533)
- BOSS Catnip Rainbow Mouse Toy (32002)
- Fancy Feline Pet Toys