Shop All Pet Toys
Fancy Feline
Premium Latex Bug Eyed Green Fish Toys; 7.25 in.
Mfr # FA510920
Zoro # G103793936
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA510920
- Zoro # G103793936
- UPC # 747216908484
- Country of Origin China
- Category Pet Toys
Description
Scoochie Pet high quality products for dogs and cats, including toys, rawhide chews, body parts, pet carriers, stain removers, shampoos and many other innovative products. Scoochie is committed to enriching the interactions between pets and people by providing high-quality, lifestyle products that support the care and safety of dogs and cats. Scoochie is ready to provide you with all the pet supplies or pet care products you need to keep them happy and healthy at every stage.
Features- Made with over 70% natural Biodegradable latex
- Polyfill stuffing provided extra durability and causes the toy to squeak when chewed and when let down
- No sharp edges
- Tear resistant
- Soft stretchy toys so they wont tear easily
- Size: 7.25 in.
- 7.25" L x 3.5" W x 3" D
- Weight: 24 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO UNIVERSAL SPRAY WAND 28"" (4900170N)
- OREGON Full Chisel Chain, 16", 60 Drive Links (B60)
- DESIGN TOSCANO Forever in Our Hearts Memorial Cat Statue (QL593932)
- JACKSON PROFESSIONAL TOOLS Poly Contractor Wheelbarrow 5.75 Cubic Foot (MP575T22BB)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- BOSS PET DOG TOY SPIKED BALL (52534)
- SAFARI LTD SOUTH AMERICA ANIMAL MUL (100684)
- ETHICAL PET PRODUCTS Sm Skineeez Raccoon Toy (8639)
- BARK Rubber Hen Dog Toy (209214)
- PETEDGE Zaines Lil Yelper; Orange (ZA353 69)
- PETPRIDE 3.5 in. Ballistic Nylon Interwoven Ball Dog Toy - Assorted Color (PE780252)
- Fancy Feline Pet Toys