Shop All Bird Baths & Feeders
Fancy Feline
NAWLMTF 6 Port Finch Tube Feeder; Yellow
Mfr # FA570791
Zoro # G803678991
original price:
$38.99
9% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA570791
- Zoro # G803678991
- UPC # 723902336458
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Audubon
- 6 port
- Die cast aluminum
- Finch tube feeder
- Fill with thistle or finch mix
- Ready to hang
- No assembly required
- Lb capacity.
- Size - 14 in.
- Color - Yellow
- Dimension - 5.75 x 5.75 x 14.5 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- MTD Rod-Battery Tray (747-06131B)
- OREGON Mower Blade (91-534)
- HILLMAN Pennant Flag String 19 in. H X 50 ft. L, 5PK (848622)
- FANCY FELINE Brushed Copper diamond glass hummingbird feeder (FA142311)
- FANCY FELINE 66912 Disposable Urinals, 3PK (FA3559971)
- FANCY FELINE NABBFDR Dome Top Seed & Bluebird Bird Feeder (FA137067)
- FANCY FELINE NAAV1MNP Heavy Duty Caged Mixed Seed Bird Feeder (FA3257741)
- FANCY FELINE Sunflower Seed Bird Feeder (FA2668539)
- FANCY FELINE Brushed Copper Nyjer Feeder (FA2681606)
- PERKY-PET Bird Feeder Wld Brd 8Prt (114B)
- Fancy Feline Bird Baths & Feeders