Shop All Bird Baths & Feeders
Fancy Feline
NA35178 0.5 oz. Miniature Window Mount Bird Feeder - Pack Of 6
Mfr # FA581555
Zoro # G403678865
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA581555
- Zoro # G403678865
- UPC # 723902348420
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Miniature window mount bird feeder.
- Converts to hand held hummingbird bird feeder.
- Train hummingbirds to eat from your hand.
- Easy to clean & fill.
- Includes 2 feeders, cleaning brush & instructions.
- Dishwasher safe.
- Capacity - 0.5 oz.
- Pack of 6.
- Dimension - 1 x 3.38 x 6 in.
- Item weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Muffler Rpl 36456B (36473A)
- DB ELECTRICAL Complete Tractor Leveling Arm for Universal Products (3013-1639)
- GARDENISED Outdoor Natural Artificial Fringe Rock Decor for Gardens, Lawns, and Landscapes (QI004478)
- MORTON SALT Watr Softner Pellets 25# (2499)
- FANCY FELINE Brushed Copper diamond glass hummingbird feeder (FA142311)
- FANCY FELINE NABBFDR Dome Top Seed & Bluebird Bird Feeder (FA137067)
- FANCY FELINE Squirrel Lunch Box Squirrel Feeder (FA142310)
- FANCY FELINE 66912 Disposable Urinals, 3PK (FA3559971)
- FANCY FELINE Basic Absolute Squirrel-Resistant Feeder (FA1660720)
- FANCY FELINE NAWLMTF 6 Port Finch Tube Feeder; Yellow (FA570791)
- BUG PROTECTOR Parkview Lantern Feeder (298346)
- Fancy Feline Bird Baths & Feeders