Shop All Bird Baths & Feeders
Fancy Feline
NA31586 16 in. Sunflower Wild Bird Seed Feeder; Green
Mfr # FA580661
Zoro # G703793923
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA580661
- Zoro # G703793923
- UPC # 723902336441
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Audubon
- Material - Plastic
- Sunflower wild bird seed feeder
- 4 port
- Ready to hang
- No assembly required
- Seed capacity - 1.25 lbs.
- Size - 16 in.
- Color - Green
- Dimension - 6 x 6 x 16 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 615-475 Oem Carburetor For Red Max Eb-7001 Wyk-123, Wyk-123-1, T401281000, 521832701 (615-475)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Charcoal (CPHC202009)
- STENS Fuel Cap For Echo Hc2000 Hc2400 Hc2410 Hca2400 Pb2400 125-094 (125-094)
- FANCY FELINE Basic Absolute Squirrel-Resistant Feeder (FA1660720)
- FANCY FELINE Squirrel Lunch Box Squirrel Feeder (FA142310)
- FANCY FELINE Thistle 4 Port Brushed Copper (FA72416)
- FANCY FELINE NAWLMTF 6 Port Finch Tube Feeder; Yellow (FA570791)
- FANCY FELINE NAAV1MNP Heavy Duty Caged Mixed Seed Bird Feeder (FA3257741)
- FANCY FELINE Brushed Copper Nyjer Feeder (FA2681606)
- STOKES SELECT Feeder Bird Finch Little (38194)
- Fancy Feline Bird Baths & Feeders