Shop All Bird Baths & Feeders
Fancy Feline
8.75 in. Ceder Bird Feeder
Mfr # FA8121
Zoro # G203678911
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fancy Feline
- MFR # FA8121
- Zoro # G203678911
- UPC # 657248290726
- Country of Origin China
- Category Bird Baths & Feeders
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Hand crafted
- Natural inland cedar bird feeder
- Uses zinc chromate screws
- Top slides off for easy filling & cleaning
- Size: 8.75"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOP POOP Organic Soil All Purpose Plant Food 4 lb (HGR243CP4)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- OREGON Gator G5 Blade, 17" L, 3" W (592-616)
- FANCY FELINE Basic Absolute Squirrel-Resistant Feeder (FA1660720)
- FANCY FELINE Sunflower Seed Bird Feeder (FA2668539)
- FANCY FELINE NABBFDR Dome Top Seed & Bluebird Bird Feeder (FA137067)
- FANCY FELINE Thistle 4 Port Brushed Copper (FA72416)
- FANCY FELINE Upside Down Suet Feeder (FA142300)
- FANCY FELINE NAWLMTF 6 Port Finch Tube Feeder; Yellow (FA570791)
- DROLL YANKEES FINCH TUBE FEEDER (PC-FP15Y)
- Fancy Feline Bird Baths & Feeders