Shop All Sign Holders
Fan Creations
Kansas Jayhawks Sign Wood 12 Inch Round State Design
Mfr # 7846020163
Zoro # G403986236
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fan Creations
- MFR # 7846020163
- Zoro # G403986236
- UPC # 878460201639
- Country of Origin China
- Category Sign Holders
Description
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Specifications- Size: 12"
- Team Name: Kansas Jayhawks
- League Name: NCAA
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- DUNLOP Size 16 Men's Steel Rubber Boot, Blue (8908633)
- STRANCO Die-Cut Reflective Letter Label, A, 6In H (DWR-6-A-EA)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- FAN CREATIONS Tennessee Volunteers Sign Wood 12 Inch Round State Design (7846020189)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- SIMPLY FRAMES 12in Length Corridor Sign Bracket, Bright Silver Finish (SB-12S)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- Fan Creations Signs