Shop All Wood Fillers
Famowood
Wood Filler Pail Red Oak Original Wood Filler
Mfr # 36001134
Zoro # G7554172
product price: $81.29
/ea
Sold in multiples of 4 for $325.16
Free Shipping & Returns
$325.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Pail
- Size 1 gal
- Container Size 192 oz
- Color Family Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famowood
- MFR # 36001134
- Zoro # G7554172
- UPC # 076818011347
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 1 gal |
Container Size | 192 oz |
Description
Filler, Product Form Putty, Color Red Wood, Container Size 192 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 15 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 225 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Extreme Heavy Duty Acrylic Latex Construction Adhesive 10 oz (LN-907)
- DAP Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 16.75 oz, Aerosol Can (233)
- OATEY Gray Cement For PVC 32 oz (31105V)
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1416 (37083014167)
- FAMOWOOD Wood Filler Pail Maple Original Wood Filler (36001124)
- FAMOWOOD Wood Filler Pail Natural/Tupelo Original Wood Filler (36001126)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- FAMOWOOD Water Based Wood Filler Birch 1 Pint (22106)
- FAMOWOOD 1 Pint Natural Wood Putty (36021126)
- FAMOWOOD 6 Oz. Alder Wood Filler (36141100)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 24 oz (WRK60R)
- Famowood Wood Fillers