Shop All Wood Fillers
Famowood
Wood Filler Pail Maple Original Wood Filler
Mfr # 36001124
Zoro # G7519967
product price: $68.99
/ea
Sold in multiples of 4 for $275.96
$275.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Pail
- Size 1 gal
- Container Size 192 oz
- Color Family Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famowood
- MFR # 36001124
- Zoro # G7519967
- UPC # 076818011248
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 1 gal |
Container Size | 192 oz |
Description
Filler, Product Form Putty, Color Maple, Container Size 192 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 15 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 225 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 4LB Plaster Of Paris (10308)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- DEVCON Acrylic Adhesive, Flexane Flex-Add Series, Amber, 8 fl oz, Bottle (15940)
- FAMOWOOD Wood Filler Pail Natural/Tupelo Original Wood Filler (36001126)
- FAMOWOOD Wood Filler Pail Red Oak Original Wood Filler (36001134)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- FAMOWOOD LTX NATRAL 24OZ (40022126)
- FAMOWOOD 1 Pint Oak Wood Putty (36021128)
- FAMOWOOD 6 Oz. Alder Wood Filler (36141100)
- COLOR PUTTY Filler Wood White 3.7Oz (100)
- Famowood Wood Fillers