Shop All Wood Fillers
Famowood
Wood Filler, 1 gal, Pail, White Pine
Mfr # 40002148
Zoro # G5968751
original price:
$57.29
31% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Pail
- Size 1 gal
- Container Size 192 oz
- Color Family White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Famowood
- MFR # 40002148
- Zoro # G5968751
- UPC # 076818021483
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 1 gal |
Container Size | 192 oz |
Description
Filler, Product Form Putty, Color White Pine, Container Size 192 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 30 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 30 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 9.6 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- MIRACLE SEALANTS Sealant, High Gloss Finish Sealer, Gallon (HGFS4GAL)
- ECLECTIC PRODUCTS Famowood Net Wt 24 Oz White Pine Solvent Free Wood Filler (40022148)
- FAMOWOOD Wood Filler, 1 gal, Pail, Fir-Maple (40002118)
- FAMOWOOD Wood Filler, 1 gal, Pail, Natural (40002126)
- FAMOWOOD Wood Filler, 1 gal, Pail, Walnut (40002142)
- FAMOWOOD Famowood 40042134 0.25 Pint Red Oak Solvent Free Wood Filler (147721)
- FAMOWOOD 1/4 Pint Mahogany Wood Putty (36041122)
- FAMOWOOD 23 Oz. Alder Wood Filler (36021100)
- COLOR PUTTY Wood Filler, , Mild, Dark Walnut, 368 oz Jar (130)
- Famowood Wood Fillers