Shop All Wood Fillers
Famowood
Wood Filler, 1 gal, Pail, Natural
Mfr # 40002126
Zoro # G5870715
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Pail
- Size 1 gal
- Container Size 192 oz
- Color Family Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famowood
- MFR # 40002126
- Zoro # G5870715
- UPC # 076818021261
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 1 gal |
Container Size | 192 oz |
Description
Filler, Product Form Putty, Color Tan, Container Size 192 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 30 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 30 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 9.6 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- SCOTCH 6132-BA-3PK-6 0.75 in. Vinyl Electrical Tape Black (3585312)
- FAMOWOOD Wood Filler, 1 gal, Pail, Fir-Maple (40002118)
- FAMOWOOD Wood Filler, 1 gal, Pail, Walnut (40002142)
- FAMOWOOD Wood Filler, 1 gal, Pail, White Pine (40002148)
- FAMOWOOD 1/4 Pint Red Oak Wood Putty (36041134)
- FAMOWOOD 0.25 Pint Walnut Solvent Free Wood Filler (147722)
- FAMOWOOD 1/4 Pint Birch Wood Putty (36041106)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, White (7079821245)
- Famowood Wood Fillers