Shop All Concrete Floor Coatings
Famowood
1 gal High Build Coating, High Gloss Finish, Clear
Mfr # 5050110
Zoro # G7597012
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Finish High Gloss
- Exposure Conditions Indoor
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Famowood
- MFR # 5050110
- Zoro # G7597012
- UPC # 014804501106
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Details
Item | High Build Coating |
Color | Clear |
Finish | High Gloss |
Exposure Conditions | Indoor |
Resin Type | Epoxy |
Color Family | Clears |
Application Method | Brush, Squeegee, Trowel |
VOC Content | 7.7g/L |
Dry Time | 12 hr |
Stains and Sealers Product Grouping | High Build Coating |
Adheres To | Tables, Clocks, Boards and Furniture, Coins, Rocks or Any Non-Waxy Material |
Temp. Range | 70 Degrees to 80 Degrees F |
Traffic Hours | 72 hr. |
Functional Cure | 72 hr. |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Application | Ideal for Home Improvement and Craft Projects |
VOC | 0.05g/L |
Dry Time Recoat | 12 hr |
Paint Base Type | Oil |
Characteristics | Clear High Gloss Finish Epoxy Versatile to be Used on any Surface |
Begins to Harden | 15 min. |
Dry Time Tack Free | 12 hr |
Setting Time | 15 min. |
Description
High Build Coating, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Gloss Finish, VOC Content 0.05g/L, Dry Time Recoat 12 hr, Dry Time 12 hr, Dry Time Tack Free 12 hr, High Build Coating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Needle Valve Packings Kit of 9 for DeVilbiss MB-135-K9 (55-1159)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK (RR514)
- PREMIER Butcher Block Wire Brush, 6x19, PK12 (619)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- QUIKRETE Repair Mortar 3Lbs (124115)
- GOURMETGALLEY 1 gal Semi-Gloss Garage Floor Epoxy Paint Coating Kit Gray (GO3856642)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- RUST-OLEUM 1 gal Floor Coating Kit, Semi-gloss Finish, Silver Gray, Solvent Base (251763)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS60.CLR)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, White, 5gal (SD5WHT)
- Famowood Concrete Floor Coatings