Shop All Lab Coats & Jackets
Fame Fabrics
Lab Coat, Male, White, L2, MD
Mfr # 82533
Zoro # G7960130
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton Poplin/Polyester
- Closure Type Button
- Number of Pockets 3
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82533
- Zoro # G7960130
- UPC # 720609825339
- Country of Origin El Salvador
- Category Lab Coats & Jackets
Dimensions
Named Size | M |
Details
Item | Lab Coat,Male,White,L2,MD |
Color | White |
Material | Cotton Poplin/Polyester |
Closure Type | Button |
Number of Pockets | 3 |
Gender | Men's |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Industry Type | Healthcare |
Description
Lab Coat,Male,White,L2,MD, Attached Hood No, Closure Type Button, Color White, Gender Men's, Material Cotton Poplin/Polyester, Named Size M, Number of Pockets 3, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (GSBR610)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: S PR (2925 (S))
- NMC Steel Toe Shoes Required Walk On Sign (WFS65)
- FAME FABRICS Lab Coat, Female, White, L1MD (82525)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- FAME FABRICS Lab Coat, Female, White, L12XL (82528)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- Fame Fabrics Lab Coats & Jackets