Shop All Work Jackets & Coats
Fame Fabrics
Chef Coat, Comfort, White, 4X
Mfr # 83419
Zoro # G5315989
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Poly/Cotton
- Closure Type Buttons
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 83419
- Zoro # G5315989
- UPC # 720609834195
- Country of Origin El Salvador
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Coat |
Color | White |
Material | Poly/Cotton |
Closure Type | Buttons |
Lining Material | Mesh |
Description
Chef Coat,Comfort,White,4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Tape, Checkered, Red/White, 2" W (8A753)
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11500-00000-20)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- FAME FABRICS Chef Coat, Comfort, White, 2X (83417)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- POLAR PLUS Men's Black Bomber Jacket size XL (FW5721-XL)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- Fame Fabrics Work Jackets & Coats