Shop All Work Jackets & Coats
Fame Fabrics
Chef Coat, Comfort, White, 2X
Mfr # 83417
Zoro # G5315928
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Poly/Cotton
- Closure Type Buttons
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fame Fabrics
- MFR # 83417
- Zoro # G5315928
- UPC # 720609834171
- Country of Origin El Salvador
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Coat |
Color | White |
Material | Poly/Cotton |
Closure Type | Buttons |
Lining Material | Mesh |
Description
Chef Coat,Comfort,White,2X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, L, Yellow, PR (4TJX8)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- KINCO Kinco Brown Jersey Work Gloves, Dozen Pair (820 NT L 12 PK)
- BERNE Jacket, Hooded, Original, XL, Tall (HJ51)
- CARHARTT OJ2382 W SD Rilaxed Fitt HW Jkt (102382-001)
- TOUGH DUCK Duck Chore Jacket DKBR, 3XL (WJ312)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- Fame Fabrics Workwear