Shop All Work Jackets & Coats
Fame Fabrics
Butcher Coat, White, Snaps, K86, 2XL
Mfr # 83257
Zoro # G7960340
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fame Fabrics
- MFR # 83257
- Zoro # G7960340
- UPC # 720609832573
- Country of Origin El Salvador
- Category Work Jackets & Coats
Details
Item | Butcher Coat,White,Snaps,K86,2XL |
Industry Type | Healthcare |
Description
Butcher Coat,White,Snaps,K86,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- FAME FABRICS Chef Coat, Comfort, White, 2X (83417)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- CARHARTT Rain Defender Relaxed Fit Lightweight Insulated Vest, Black, XL, REG (102286-001XLREG)
- TINGLEY Black Icon Jacket size XL (J72003)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- 2W INTERNATIONAL Defender Wear with Face shield, X-Small, Black (DW-BK XS)
- Fame Fabrics Workwear