Shop All Food Service Apparel
Fame Fabrics
Butcher Apron, F8, White
Mfr # 18115
Zoro # G7953578
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65/35 Poly-Cotton Twill
- Width 23"
- Closure Type Slider Neck Adjustment
- Thickness 7.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 18115
- Zoro # G7953578
- UPC # 720609181152
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | 23" |
Length | 34" |
Size | 34" x 23" |
Details
Color | White |
Material | 65/35 Poly-Cotton Twill |
Closure Type | Slider Neck Adjustment |
Thickness | 7.5 oz. |
Item | Butcher Apron,F8,White |
Description
Butcher Apron,F8,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 17 3/8 in. x 26 3/8 in. (810713)
- HOBART Splash Guard (00-202105)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FRYMASTER Fry Basket For - Part# 8030271 (8030271)
- FAME FABRICS Chef Hat, Beanie, Mesh Top, C24 (82588)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 4XL (83092)
- FAME FABRICS Vest, Unisex, Royal Blue, V40, LG (28613)
- FAME FABRICS Tunic Vest, Black, V93, 2XL (81235)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, MD (23312)
- FAME FABRICS Smock, Female, Royal Blue, K72, 3XL (88223)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, XL (23314)
- Fame Fabrics