Shop All Food Service Apparel
Fame Fabrics
Butcher Apron, F8, Navy
Mfr # 18111
Zoro # G7953550
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Thickness 7.5 oz.
- Material 65/35 Poly-Cotton Twill
- Width 23"
- Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 18111
- Zoro # G7953550
- UPC # 720609181114
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | 23" |
Length | 34" |
Size | 34" x 23" |
Details
Color | Navy |
Item | Butcher Apron,F8,Navy |
Thickness | 7.5 oz. |
Material | 65/35 Poly-Cotton Twill |
Closure Type | Slider Neck Adjustment |
Description
Butcher Apron,F8,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN 6250 Great Northern Popcorn Original Spinner Stovetop 6-1/2 Quart Popcorn Popper (444318EZZ)
- ACCUTEMP IGNITION MODULE for Accutemp (AT0E-3760-1)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties (378049UBH)
- ATOSA Probe, Blue (W0302317)
- FAME FABRICS Smock, Unisex, Navy, K71, 4XL (81859)
- FAME FABRICS Smock, Unisex, Navy, K71, XS (81858)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, XL (83339)
- FAME FABRICS Vest, Unisex, Red, V40, 5XL (82983)
- FAME FABRICS Counter Coat, Male, Tan, K73, SM (81828)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, MD (23330)
- ALLPOINTS Kng Sm Chef Coat Executive, Knot Buttons (1049S)
- Fame Fabrics