Shop All Food Service Apparel
Fame Fabrics
Butcher Apron, F8, Lime
Mfr # 82830
Zoro # G7953541
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 34" x 23"
- Length 34"
- Material 65/35 Poly-Cotton Twill
- Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82830
- Zoro # G7953541
- UPC # 720609828309
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Size | 34" x 23" |
Length | 34" |
Width | 23" |
Details
Color | Lime |
Material | 65/35 Poly-Cotton Twill |
Closure Type | Slider Neck Adjustment |
Thickness | 7.5 oz. |
Item | Butcher Apron,F8,Lime |
Description
Butcher Apron,F8,Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTIGO Stainless Steel Insulated Mug 16 oz. (2074750)
- DIXIE Bowl, 12 fl. oz., Paper, PK500 (SXB12WS)
- ALLIANCE HOSE DRAIN-TUB TO PUMP (800317)
- 1 True 5239 Rose Gold Pineapple Tea Infuser (5239)
- FAME FABRICS Chef Coat, Economy, C8P, L/S, Black, LG (82090)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 2XL (23315)
- FAME FABRICS Chef Coat, C10P Classic, White, S (30702)
- FAME FABRICS Vest, Unisex, Red, V40, LG (28643)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, LG (23313)
- FAME FABRICS Smock, Female, Royal Blue, K72, 3XL (88223)
- KNG 4XL Striped Baggy Cargo Chef Pants (10594XL)
- Fame Fabrics