Shop All Aprons
Fame Fabrics
Bistro Apron, F24, Mocha
Mfr # 82023
Zoro # G7954031
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Material 65/35 Poly-Cotton Twill
- Length 32"
- Width 28"
- Size 32" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 82023
- Zoro # G7954031
- UPC # 720609820235
- Country of Origin El Salvador
- Category Aprons
Dimensions
Length | 32" |
Width | 28" |
Size | 32" x 28" |
Overall Length | 32 in |
Named Size | 32 in x 28 in |
Details
Item | Bistro Apron,F24,Mocha |
Color | Mocha |
Material | 65/35 Poly-Cotton Twill |
Thickness | 7.5 oz. |
Description
Bistro Apron,F24,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Do Not Wear Gloves While Operating This Equipment, 5in X 3.5in, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19149-10PK)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- KONG USA Harness Eye Alu Screw Sleeve 85 mm, 25PK (705EAGPPPKK)
- FAME FABRICS Waist Apron, Squared Bottom, F22, Black (18281)
- FAME FABRICS Bib Apron, Cover Up, F7, Lime (82797)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Orange (32125)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- FAME FABRICS Bib Apron, F53, Khaki (79050)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- Fame Fabrics Workwear and Protective Clothing