Shop All Aprons
Fame Fabrics
Bib Apron, Repellant, F66L, Black
Mfr # 81215
Zoro # G7953806
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane Coated Nylon
- Width 26"
- Size 34" x 26"
- Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 81215
- Zoro # G7953806
- UPC # 720609812155
- Country of Origin United States
- Category Aprons
Dimensions
Width | 26" |
Size | 34" x 26" |
Length | 34" |
Overall Length | 34 in |
Named Size | 34 x 26 in |
Details
Item | Bib Apron,Repellant,F66L,Black |
Color | Black |
Material | Polyurethane Coated Nylon |
Description
Bib Apron,Repellant,F66L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- FAME FABRICS Bib Apron, F53, Turquoise (83280)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- FAME FABRICS Apron, Criss Cross, F57, Navy (18943)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- FAME FABRICS Bib Apron, F53, Hunter Green (79049)
- FAME FABRICS Cobbler, Unisex, F12XL, Raspberry (83436)
- UNCOMMON THREADS 3108-Radical Bib Indigo Demin (3108-76W1)
- Fame Fabrics Workwear